Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM5X35-STL-BX
Zoro # G210723857
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Outside Diameter 12 mm
- Shank Thread Length 21 mm
- Ball Diameter 5 mm
- Housing Material Alloy Steel
- Overall Length 41 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X35-STL-BX
- Zoro # G210723857
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 12 mm |
Shank Thread Length | 21 mm |
Ball Diameter | 5 mm |
Overall Length | 41 mm |
Shank Thread Size | M5-0.8 |
Head Width | 6 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 21 mm, Shank Thread Size M5-0.8, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 41 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Filter, 40 Micron, Metal Bowl, Auto, 1/4" (F352FW)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 3/8-18, Straight (2081-8-6S)
- SKF SKF 6203 2Z, Single Row Ball Bearings (6203 2Z)
- INTERNATIONAL ENVIRONMENTAL Direct Drive Motor, 115V, 1/4 HP (70021521)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NML5S)
- QA1 Metric Precision Rod End (MHMR20T)
- QA1 Male Rod End, SS, LH, 3/4-16 (GML12T)
- IGUS Female Rod End, 1/4-28, RH (EBRI-04 R)
- QA1 Male, SS/PTFE Race Rod End, LH, 8/8.065mm (MGML8T)
- QA1 Male, Rod End, RH, 14/14.065mm (MCMR14)
- QA1 Male Rod End, LH, 5/8-18 (CML10)
- Ampg Plain Bearings