Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM5X30LH-STL-BX
Zoro # G010724078
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 5 mm
- System of Measurement Metric
- Housing Material Alloy Steel
- Head Width 6 mm
- Shank Thread Size M5-0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X30LH-STL-BX
- Zoro # G010724078
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 5 mm |
Head Width | 6 mm |
Shank Thread Size | M5-0.8 |
Head Outside Diameter | 12 mm |
Shank Thread Length | 16 mm |
Overall Length | 36 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Housing Material | Alloy Steel |
Shank Thread Direction | Left Hand |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 16 mm, Shank Thread Size M5-0.8, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 5 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Generator VN-10-H-T3-PQ2-VQ2-RO1-A (VN-10-H-T3-PQ2-VQ2-RO1-A)
- ANDREW MACK & SON BRUSH CO $SWORD STRIPER 7/32" PINSTRIPING 20-00 (MK00SS)
- NATIONAL Small Bore Inch Seal, 410519 (410519)
- DAYTON B51 V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (3X638)
- QA1 Male Stud Rod End, RH, 1/2-20 (CMR8S)
- IKO L-Ball, LHSA, #LHSA12 (LHSA12)
- QA1 Female Rod End, Nylon/PTFE, LH, 1/2-20 (NFL8)
- QA1 Male Rod End, SS, LH, #10-32 (GML3T)
- IGUS Female Rod End, 7/16-20, LH (EBLI-07 R)
- ZORO SELECT Female Rod End, 1/4-28 x 1/4-28, RH (5RKC2)
- QA1 Female Stud Rod End, SS, RH, 5/16-24 (GFR5TS)
- Ampg Spherical Rod Ends