Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM5X30-STL-BX
Zoro # G810724056
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Alloy Steel
- Head Outside Diameter 12 mm
- Overall Length 36 mm
- Shank Thread Size M5-0.8
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM5X30-STL-BX
- Zoro # G810724056
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Head Outside Diameter | 12 mm |
Overall Length | 36 mm |
Shank Thread Size | M5-0.8 |
Shank Thread Length | 16 mm |
Head Width | 6 mm |
Ball Diameter | 5 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 16 mm, Shank Thread Size M5-0.8, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 5 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 36 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND High Efficiency Filter, 3/4 in NPT, 65 cfm (FA110IH)
- DAYTON AX66 Cogged V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (6L246)
- TRICO Storage Lid, HDPE, 3.25 in. H, Green (34433)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3554-0157)
- QA1 Female Stud, Rod End, LH, 28.5mm (MCFL12S)
- QA1 Commercial Greaseable Rod End, Steel (CML8Z)
- QA1 Female Rod End, SS, RH, 5/8-18 (GFR10T)
- QA1 Female Stud Rod End, LH, 5/16-24 (CFL5S)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- QA1 Male Stud Rod End, LH, 7/16-20 (CML7S)
- IKO Rod End, Inch - Female thread, #PHSB4 (PHSB4)
- Ampg Plain Bearings