Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM5X25LH-STL-BX
Zoro # G210724113
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Direction Left Hand
- Shank Thread Size M5-0.8
- Head Outside Diameter 12 mm
- Housing Material Alloy Steel
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM5X25LH-STL-BX
- Zoro # G210724113
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | M5-0.8 |
Head Outside Diameter | 12 mm |
Shank Thread Length | 16 mm |
Head Width | 6 mm |
Overall Length | 31 mm |
Ball Diameter | 5 mm |
Bore Diameter | 5 mm |
Details
Item | Rod End Bolt |
Shank Thread Direction | Left Hand |
Housing Material | Alloy Steel |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Shank Thread Gender | Male |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5 mm, Head Outside Diameter 12 mm, Head Width 6 mm, Shank Thread Length 16 mm, Shank Thread Size M5-0.8, Housing Material Alloy Steel, Shank Thread Direction Left Hand, Ball Diameter 5 mm, Ball Stud Thread Direction Not Applicable, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-25-P-A (DSNU-25-25-P-A)
- CLIMAX METAL PRODUCTS 2CC-112-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-112-100-KW)
- BRENNAN INDUSTRIES Hydraulic Adapter 1/4" Female Pipe X 3/8" Female Jic Swivel, Straight (6506-04-06)
- HHIP T/NG-2047R C5 Coated Right Hand Grooving Carbide Insert (6062-2046)
- IKO Rod End, Metric - Female thread, #PHS6EC (PHS6EC)
- QA1 Male Stud Rod End, SS, LH, 3/4-16 (GML12TS)
- QA1 Female Stud, SS/PTFE Race Rod End, RH, 23mm (MGFR10TS)
- QA1 Male Stud Rod End, RH, 5/8-18 (CMR10S)
- QA1 Male Rod End, SS, LH, #10-32 (GML3T)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6)
- QA1 High Misalignment Rod End, Carbon Steel (PCYMR6T)
- Ampg Spherical Rod Ends