Shop All Spherical Rod Ends
Ampg
Rod End Bolt, Alloy Steel, Male
Mfr # ZEBM24X90-STL-BX
Zoro # G910724369
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 58 mm
- Ball Diameter 22 mm
- Rod End Type Spherical Rod End
- Overall Length 112.5 mm
- Housing Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM24X90-STL-BX
- Zoro # G910724369
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 58 mm |
Ball Diameter | 22 mm |
Overall Length | 112.5 mm |
Head Outside Diameter | 45 mm |
Shank Thread Size | M24-3.0 |
Head Width | 25 mm |
Bore Diameter | 10 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
System of Measurement | Metric |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 12L14 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 10 mm, Head Outside Diameter 45 mm, Head Width 25 mm, Shank Thread Length 58 mm, Shank Thread Size M24-3.0, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 22 mm, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 112.5 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Clamping Module EV-12-3 (EV-12-3)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 60 In (5/8 SOFT CTL X 60)
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 11)
- AVENTICS 5/2 Foot Pedal Valve, without Spring (G227A34D20A0000)
- QA1 Male Stud Rod End, LH, 1/2-20 (CML8S)
- IGUS Female Rod End, 7/16-20, LH (EBLI-07 R)
- TRITAN Rod End, Precision, Metric, Male, Left Hand Threads, Sealed, 30mm Bore Dia., 3 Piece Construction (SAL 30ES 2RS)
- QA1 Male Rod End, Nylon/PTFE, RH, 1/4-28 (NMR4)
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- QA1 Female Rod End, SS, LH, 7/16-20 (GFL7T)
- BAILEY Female Bronze Rod End: 5/16 Bearing I.D., 5/16-24 Thread, 3200 Radial Load (170323)
- Ampg Spherical Rod Ends