Shop All Rod Ends
Ampg
Rod End Bolt, #8-32 Shank Thread
Mfr # ZEB22-ALLOY-BX
Zoro # G110881640
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size #8-32
- Shank Thread Direction Right Hand
- Rod End Type Spherical Rod End
- Housing Material Alloy Steel
- Head Outside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Thread Size | #8-32 |
Head Outside Diameter | 5/16 in |
Shank Thread Length | 1 1/4 in |
Bore Diameter | 1/8 in |
Head Width | 0.19 in |
Ball Diameter | 0.156 in |
Overall Length | 1 21/32 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
Housing Material | Alloy Steel |
Shank Thread Gender | Male |
System of Measurement | Inch |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/8 in, Head Outside Diameter 5/16 in, Head Width 0.19 in, Shank Thread Length 1 1/4 in, Shank Thread Size #8-32, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 0.156 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 1 21/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 3 in L, 10D, Steel, Bright Finish, 9 ga (10C)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 50mm L, PK10 (M07840.080.0050)
- ZORO SELECT Not Graded, M18-2.50 Hex Head Cap Screw, Plain Stainless Steel, 50 mm L, 10 PK (M51010.180.0050)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (224375-1000)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB86-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- AMPG Rod End Bolt, 1 1/2"-6 Shank Thread (ZEB200-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BR)
- Ampg Rod Ends