Shop All Rod Ends
Ampg
Rod End Bolt, #8-32 Shank Thread
Mfr # ZEB22-316
Zoro # G310881655
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Direction Right Hand
- Bore Diameter 1/8 in
- Application Commercial Kitchen, Food Processing
- Head Width 0.19 in
- Resistance Properties Chemical Resistant, Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bore Diameter | 1/8 in |
Head Width | 0.19 in |
Ball Diameter | 0.156 in |
Shank Thread Length | 1 1/4 in |
Head Outside Diameter | 5/16 in |
Shank Thread Size | #8-32 |
Overall Length | 1 21/32 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Application | Commercial Kitchen, Food Processing |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
System of Measurement | Inch |
Rod End Type | Spherical Rod End |
For Environment | Food and Beverage |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/8 in, Head Outside Diameter 5/16 in, Head Width 0.19 in, Shank Thread Length 1 1/4 in, Shank Thread Size #8-32, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 0.156 in, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 5/16in X 1in A307 Grade A Zinc Plated Steel 100PK (9055460)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0100In, PK10 (16870)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20380.060.1000)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (M07000.140.0090)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB94-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- KIPP Rod End, Steel, Zinc Plated, M3.5 Thrd Sz, 6 mm Thrd Lg, 15 mm Overall Lg (K0127.03504111)
- Ampg Rod Ends