Shop All Rod Ends
Ampg
Rod End Bolt, #8-32 Shank Thread
Mfr # ZEB20
Zoro # G010880958
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Direction Right Hand
- Shank Thread Length 3/4 in
- Head Outside Diameter 5/16 in
- System of Measurement Inch
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Thread Length | 3/4 in |
Head Outside Diameter | 5/16 in |
Shank Thread Size | #8-32 |
Ball Diameter | 0.156 in |
Bore Diameter | 1/8 in |
Head Width | 0.19 in |
Overall Length | 1 5/32 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
System of Measurement | Inch |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/8 in, Head Outside Diameter 5/16 in, Head Width 0.19 in, Shank Thread Length 3/4 in, Shank Thread Size #8-32, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.156 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 1 5/32 in, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Steel, 1 in. dia. (U39798.100.0325)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37420.021.0001)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 3/4 in Lg (Z0740)
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 7 in Length (A0450480700)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BR)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB94-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (1E)
- Ampg Rod Ends