Shop All Rod Ends
Ampg
Rod End Bolt, #8-32 Shank Thread
Mfr # ZEB20-174
Zoro # G610881461
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 1/8 in
- Shank Thread Length 3/4 in
- Shank Thread Direction Right Hand
- Shank Thread Gender Male
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bore Diameter | 1/8 in |
Shank Thread Length | 3/4 in |
Ball Diameter | 0.156 in |
Head Outside Diameter | 5/16 in |
Shank Thread Size | #8-32 |
Head Width | 0.19 in |
Overall Length | 1 5/32 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
System of Measurement | Inch |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/8 in, Head Outside Diameter 5/16 in, Head Width 0.19 in, Shank Thread Length 3/4 in, Shank Thread Size #8-32, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.156 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 1 5/32 in, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Underlayment Nail, 13/64 In, PK536 (4NEZ7)
- ZORO SELECT Low Crown Cap Nut, 1"-8, Steel, Plain, 1-35/64 in H (CPB176)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08180)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (U55700.006.0075)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- AMPG Rod End Bolt, 1 1/2"-6 Shank Thread (ZEB200-BLACK)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-316)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-SSMACH-UNF)
- Ampg Rod Ends