Shop All Rod Ends
Ampg
Rod End Bolt, 7/8"-9 Shank Thread
Mfr # ZEB182-316
Zoro # G410881425
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 7/8 in
- Application Commercial Kitchen, Food Processing
- Shank Thread Size 7/8"-9
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Head Width 0.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bore Diameter | 7/8 in |
Shank Thread Size | 7/8"-9 |
Head Width | 0.88 in |
Ball Diameter | 0.875 in |
Shank Thread Length | 4 13/16 in |
Head Outside Diameter | 1 7/8 in |
Overall Length | 6 15/16 in |
Details
Item | Rod End Bolt |
Application | Commercial Kitchen, Food Processing |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
For Environment | Food and Beverage |
System of Measurement | Inch |
Shank Thread Gender | Male |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 7/8 in, Head Outside Diameter 1 7/8 in, Head Width 0.88 in, Shank Thread Length 4 13/16 in, Shank Thread Size 7/8 In.-9, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 0.875 in, For Environment Food and Beverage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Key Locking Thread Insert, 18 mm L, PK10 (217-076369)
- MAUDLIN PRODUCTS Slotted Shim B-3 x 3" x 0.005", Pk20 (MSB005-20)
- ZORO SELECT Dowel Pin, SS, 1/4 D x3/4 In L, PK25 (MS16555-646)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 2" L, Steel Zinc Plated, 50 PK (06328-PWR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-174)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- AMPG Rod End Bolt, 1 1/2"-6 Shank Thread (ZEB200-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- Ampg Rod Ends