Shop All Rod Ends
Ampg
Rod End Bolt, #6-32 Shank Thread
Mfr # ZEB16
Zoro # G310881662
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Head Outside Diameter 5/16 in
- Shank Thread Length 1 3/4 in
- Bore Diameter 1/8 in
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Outside Diameter | 5/16 in |
Shank Thread Length | 1 3/4 in |
Bore Diameter | 1/8 in |
Ball Diameter | 0.125 in |
Head Width | 0.16 in |
Shank Thread Size | #6-32 |
Overall Length | 2 5/32 in |
Details
Item | Rod End Bolt |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
System of Measurement | Inch |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material | Stainless Steel |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/8 in, Head Outside Diameter 5/16 in, Head Width 0.16 in, Shank Thread Length 1 3/4 in, Shank Thread Size #6-32, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.125 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 2 5/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 3 1/4 in, Steel, White Ruspert Finish, 100 PK (09873)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Black Steel Oval Head Phillips Drive, 40 PK (79514)
- MIDWEST FASTENER Wood Screw, #12, 2-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02596)
- ZORO SELECT #4-40 Stainless Steel Plain Finish Square Nut - Regular, 50 pk. (U51096.011.0001)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- AMPG Rod End Bolt, M12-1.75 Shank Thread (ZEBM12X80-ALLOY-BX)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1-1/4"-7 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (12E-B7MACH)
- Ampg Rod Ends