Shop All Rod Ends
Ampg
Rod End Bolt, #6-32 Shank Thread
Mfr # ZEB16-ALLOY-BX
Zoro # G810880912
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 0.125 in
- System of Measurement Inch
- Head Outside Diameter 5/16 in
- Shank Thread Size #6-32
- Bore Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Ball Diameter | 0.125 in |
Head Outside Diameter | 5/16 in |
Shank Thread Size | #6-32 |
Bore Diameter | 1/8 in |
Head Width | 0.16 in |
Shank Thread Length | 1 3/4 in |
Overall Length | 2 5/32 in |
Details
Item | Rod End Bolt |
System of Measurement | Inch |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Housing Material | Alloy Steel |
Shank Thread Direction | Right Hand |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/8 in, Head Outside Diameter 5/16 in, Head Width 0.16 in, Shank Thread Length 1 3/4 in, Shank Thread Size #6-32, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 0.125 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 2 5/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07150.080.0040)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, 7/16"-14 Int Thrd Sz, 9/16"-12 Ext Thrd Sz, 3 PK (5XA23)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01298)
- ZORO SELECT Lag Screw, 1/2 in, 6 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK (U08450.050.0600)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BR)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB86-BR)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-13-LH)
- Ampg Rod Ends