Shop All Rod Ends
Ampg
Rod End Bolt, #6-32 Shank Thread
Mfr # ZEB12-LH
Zoro # G710881118
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 0.125 in
- System of Measurement Inch
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Head Outside Diameter 5/16 in
- Shank Thread Size #6-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ball Diameter | 0.125 in |
Head Outside Diameter | 5/16 in |
Shank Thread Size | #6-32 |
Bore Diameter | 1/8 in |
Shank Thread Length | 3/4 in |
Head Width | 0.16 in |
Overall Length | 1 5/32 in |
Details
Item | Rod End Bolt |
System of Measurement | Inch |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Shank Thread Direction | Left Hand |
Standards | DFARS, RoHS Compliant |
Housing Material | Stainless Steel |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/8 in, Head Outside Diameter 5/16 in, Head Width 0.16 in, Shank Thread Length 3/4 in, Shank Thread Size #6-32, Housing Material Stainless Steel, Shank Thread Direction Left Hand, Ball Diameter 0.125 in, Ball Stud Thread Direction Not Applicable, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X2.0DSL)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 25 PK (U04104.043.0200)
- HELI-COIL Heli Coil Division Thread Repair Kit 12-24 Unc (HE371956)
- ZORO SELECT Low Crown Cap Nut, #6-32, 18-8 Stainless Steel, Plain, 11/32 in H, 10 PK (CPB238)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB132-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-316)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- Ampg Rod Ends