Shop All Rod Ends
Ampg
Rod End Bolt, 5/8"-11 Shank Thread
Mfr # ZEB150
Zoro # G810880936
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 5 1/4 in
- Bore Diameter 5/8 in
- Ball Diameter 0.625 in
- Shank Thread Gender Male
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Length | 5 1/4 in |
Bore Diameter | 5/8 in |
Ball Diameter | 0.625 in |
Head Width | 0.63 in |
Head Outside Diameter | 1 5/16 in |
Shank Thread Size | 5/8"-11 |
Overall Length | 6 21/32 in |
Details
Item | Rod End Bolt |
Shank Thread Gender | Male |
Housing Material | Stainless Steel |
System of Measurement | Inch |
Shank Thread Direction | Right Hand |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5/8 in, Head Outside Diameter 1 5/16 in, Head Width 0.63 in, Shank Thread Length 5 1/4 in, Shank Thread Size 5/8 In.-11, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.625 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 6 21/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 3/4 in Length, 5 PK (MPB3575)
- ZORO SELECT Wide Head Machine Screw (ZW1134)
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (N01062.050.0200)
- ZORO SELECT Nylon Insert Lock Nut, 1-3/4"-12, Steel, Grade 2, Black Oxide, 1 53/64 in Ht (4FHZ4)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-174)
- AMPG Rod End Bolt, M20-2.5 Shank Thread (ZEBM20X100-BLACK)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB94-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- AMPG Rod End Bolt, 1 1/2"-6 Shank Thread (ZEB200-BLACK)
- KEN FORGING Rod End, Steel, Black Oxide, 1"-8 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (10E-MACH)
- Ampg Rod Ends