Shop All Rod Ends
Ampg
Rod End Bolt, 5/8"-11 Shank Thread
Mfr # ZEB150-316
Zoro # G010880989
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- For Environment Food and Beverage
- System of Measurement Inch
- Head Outside Diameter 1 5/16 in
- Shank Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Outside Diameter | 1 5/16 in |
Head Width | 0.63 in |
Shank Thread Length | 5 1/4 in |
Bore Diameter | 5/8 in |
Shank Thread Size | 5/8"-11 |
Ball Diameter | 0.625 in |
Overall Length | 6 21/32 in |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
For Environment | Food and Beverage |
System of Measurement | Inch |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Application | Commercial Kitchen, Food Processing |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5/8 in, Head Outside Diameter 1 5/16 in, Head Width 0.63 in, Shank Thread Length 5 1/4 in, Shank Thread Size 5/8 In.-11, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 0.625 in, For Environment Food and Beverage
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 10 PK (71321)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (07783)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 80 mm Bore Dia. (DHO-80ST PA)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01210.075.0225)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-316)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB94-BLACK)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (7E-SS)
- Ampg Rod Ends