Shop All Rod Ends
Ampg
Rod End Bolt, 5/8"-11 Shank Thread
Mfr # ZEB150-174
Zoro # G910880997
product price: $92.39
/ea
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Direction Right Hand
- Shank Thread Size 5/8"-11
- Head Width 0.63 in
- Shank Thread Length 5 1/4 in
- Shank Thread Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Size | 5/8"-11 |
Head Width | 0.63 in |
Shank Thread Length | 5 1/4 in |
Bore Diameter | 5/8 in |
Head Outside Diameter | 1 5/16 in |
Ball Diameter | 0.625 in |
Overall Length | 6 21/32 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
System of Measurement | Inch |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5/8 in, Head Outside Diameter 1 5/16 in, Head Width 0.63 in, Shank Thread Length 5 1/4 in, Shank Thread Size 5/8 In.-11, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.625 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 6 21/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Grade A, Plain Finish (U20200.025.7200)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (494116-PG)
- AMPG Thumb Nut, 5/16"-18 Size, SS Grade 316 (NUT68251618)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK (U04104.062.0375)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB186-BLACK)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- Ampg Rod Ends