Shop All Rod Ends
Ampg
Rod End Bolt, 5/8"-11 Shank Thread
Mfr # ZEB146-BR
Zoro # G810880981
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Direction Right Hand
- Head Outside Diameter 1 5/16 in
- Shank Thread Gender Male
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
- Ball Diameter 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Outside Diameter | 1 5/16 in |
Ball Diameter | 0.625 in |
Shank Thread Size | 5/8"-11 |
Bore Diameter | 5/8 in |
Head Width | 0.63 in |
Shank Thread Length | 2 3/4 in |
Overall Length | 4 5/32 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
System of Measurement | Inch |
Housing Material | Brass |
Rod End Type | Spherical Rod End |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5/8 in, Head Outside Diameter 1 5/16 in, Head Width 0.63 in, Shank Thread Length 2 3/4 in, Shank Thread Size 5/8 In.-11, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 0.625 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 4 5/32 in, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M51050.040.0030)
- ZORO SELECT Drywall Screw, #8 x 4 in, Steel, Flat Head Phillips Drive, 1000 PK (0864CPG)
- HERITAGE Hitch Hair Pin, .177" x 2-3/4", CSZ (BPXZ-410)
- ZORO SELECT #10-32 x 1 in Phillips Fillister Machine Screw, Plain Nylon, 50 PK (011032F100)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-316)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- MORTON Swing Bolt, Carbon Steel, Black Oxide, 3/8"-16 Thrd Sz, 2 in Thrd Lg, 3-7/8 in Overall Lg (SWB-10)
- Ampg Rod Ends