Shop All Rod Ends
Ampg
Rod End Bolt, 5/16"-18 Shank Thread
Mfr # ZEB86-BR
Zoro # G710881569
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Width 0.31 in
- Shank Thread Gender Male
- Head Outside Diameter 11/16 in
- Shank Thread Length 3 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Width | 0.31 in |
Head Outside Diameter | 11/16 in |
Shank Thread Length | 3 1/16 in |
Ball Diameter | 0.313 in |
Shank Thread Size | 5/16"-18 |
Bore Diameter | 5/16 in |
Overall Length | 3 27/32 in |
Details
Item | Rod End Bolt |
System of Measurement | Inch |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material | Brass |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Rod End Type | Spherical Rod End |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5/16 in, Head Outside Diameter 11/16 in, Head Width 0.31 in, Shank Thread Length 3 1/16 in, Shank Thread Size 5/16 In.-18, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 0.313 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 3 27/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STINGER Nail Cap Plastic Rs 7/8 In 2M (0135043)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 5 PK (1712SS0)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51030.019.0150)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-16, Stainless Steel, Plain Finish (36331)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/4"-20 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (1E-B7MACH)
- Ampg Rod Ends