Shop All Rod Ends
Ampg
Rod End Bolt, 5/16"-18 Shank Thread
Mfr # ZEB86-174
Zoro # G110881541
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size 5/16"-18
- Housing Material Stainless Steel
- Ball Diameter 0.313 in
- Rod End Type Spherical Rod End
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Size | 5/16"-18 |
Ball Diameter | 0.313 in |
Head Width | 0.31 in |
Head Outside Diameter | 11/16 in |
Shank Thread Length | 3 1/16 in |
Bore Diameter | 5/16 in |
Overall Length | 3 27/32 in |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
System of Measurement | Inch |
Shank Thread Gender | Male |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Right Hand |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5/16 in, Head Outside Diameter 11/16 in, Head Width 0.31 in, Shank Thread Length 3 1/16 in, Shank Thread Size 5/16 In.-18, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.313 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 3 27/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hitch Pin Red Hd, 1" x 4-1/2", Clip (HPR-1000-4500)
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 5 PK (U01200.087.0375)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (75226)
- ZORO SELECT Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/4 in L, 5 PK (U01062.062.0225)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-316)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-174)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- Ampg Rod Ends