Shop All Rod Ends
Ampg
Rod End Bolt, 5/16"-18 Shank Thread
Mfr # ZEB84-BR
Zoro # G310881426
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
- Shank Thread Length 1 1/16 in
- Shank Thread Size 5/16"-18
- Bore Diameter 5/16 in
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Thread Length | 1 1/16 in |
Shank Thread Size | 5/16"-18 |
Bore Diameter | 5/16 in |
Ball Diameter | 0.313 in |
Head Width | 0.31 in |
Head Outside Diameter | 11/16 in |
Overall Length | 1 27/32 in |
Details
Item | Rod End Bolt |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Rod End Type | Spherical Rod End |
System of Measurement | Inch |
Housing Material | Brass |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5/16 in, Head Outside Diameter 11/16 in, Head Width 0.31 in, Shank Thread Length 1 1/16 in, Shank Thread Size 5/16 In.-18, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 0.313 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 1 27/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Stainless Steel Plain Finish, 5 PK (U51205.137.0001)
- ZORO SELECT Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (U04360.043.0400)
- MIDWEST FASTENER Wood Screw, #12, 2-1/2 in, Plain Brass Round Head Slotted Drive, 11 PK (61033)
- ZORO SELECT Slotted Washer, Fits Bolt Size 1/2 in 18-8 Stainless Steel, Plain Finish (Z9428SS)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-316)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- AMPG Rod End Bolt, M20-2.5 Shank Thread (ZEBM20X100-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, 3/4"-16 Shank Thread (ZEB174-BLACK)
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-MACH-UNF)
- Ampg Rod Ends