Shop All Rod Ends
Ampg
Rod End Bolt, 5/16"-18 Shank Thread
Mfr # ZEB78
Zoro # G110881206
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Gender Male
- Head Width 0.31 in
- System of Measurement Inch
- Bore Diameter 1/4 in
- Resistance Properties Chemical Resistant, Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Width | 0.31 in |
Bore Diameter | 1/4 in |
Ball Diameter | 0.25 in |
Shank Thread Length | 2 1/2 in |
Head Outside Diameter | 11/16 in |
Shank Thread Size | 5/16"-18 |
Overall Length | 3 11/32 in |
Details
Item | Rod End Bolt |
Shank Thread Gender | Male |
System of Measurement | Inch |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/4 in, Head Outside Diameter 11/16 in, Head Width 0.31 in, Shank Thread Length 2 1/2 in, Shank Thread Size 5/16 In.-18, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.25 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 3 11/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 20.9 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ060250-025P1)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 50 PK (N04100.025.0275)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M16-1.50 (37166)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 1/2 in L, Stainless Steel Plain, 1/2" Hex W (FC2305-2520-SS)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- AMPG Rod End Bolt, 3/4"-16 Shank Thread (ZEB174-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- ALLSTAR 0.75 in. Male Right Hand Oversize Steel Rod End (ALL58013)
- Ampg Rod Ends