Shop All Rod Ends
Ampg
Rod End Bolt, 5/16"-18 Shank Thread
Mfr # ZEB78-ALLOY-BX
Zoro # G410881128
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Alloy Steel
- Bore Diameter 1/4 in
- Ball Diameter 0.25 in
- Shank Thread Gender Male
- Shank Thread Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bore Diameter | 1/4 in |
Ball Diameter | 0.25 in |
Shank Thread Length | 2 1/2 in |
Shank Thread Size | 5/16"-18 |
Head Width | 0.31 in |
Head Outside Diameter | 11/16 in |
Overall Length | 3 11/32 in |
Details
Item | Rod End Bolt |
Housing Material | Alloy Steel |
Shank Thread Gender | Male |
Rod End Type | Spherical Rod End |
System of Measurement | Inch |
Shank Thread Direction | Right Hand |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/4 in, Head Outside Diameter 11/16 in, Head Width 0.31 in, Shank Thread Length 2 1/2 in, Shank Thread Size 5/16 In.-18, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 0.25 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 3 11/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAX Wood Screw, 6 in, Washer Head (4581820801525)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07410.043.0150)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X2.0D)
- GARDNER BENDER Cable Staples, Plastic, Steel, 5 PK (GSE-205)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB94-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (6A)
- Ampg Rod Ends