Shop All Rod Ends
Ampg
Rod End Bolt, 3/8"-24 Shank Thread
Mfr # ZEB116
Zoro # G610881447
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 3/8 in
- Shank Thread Direction Right Hand
- Shank Thread Length 3 in
- Shank Thread Gender Male
- Ball Diameter 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bore Diameter | 3/8 in |
Shank Thread Length | 3 in |
Ball Diameter | 0.375 in |
Head Outside Diameter | 13/16 in |
Shank Thread Size | 3/8"-24 |
Head Width | 0.38 in |
Overall Length | 3 29/32 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Inch |
Housing Material | Stainless Steel |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/8 in, Head Outside Diameter 13/16 in, Head Width 0.38 in, Shank Thread Length 3 in, Shank Thread Size 3/8 In.-24, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.375 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 3 29/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO Collated Framing Nail, 3-1/2 in L, 10.3 ga, Bright, Flat Head, 34 Degrees, 2500 PK (K529APBXN)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 50 PK (N04100.037.0150)
- ZORO SELECT Binding Barrel, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Black Anodized, 25 PK (5MA77)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21620)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, M12-1.75 Shank Thread (ZEBM12X80-ALLOY-BX)
- Ampg Rod Ends