Shop All Rod Ends
Ampg
Rod End Bolt, 3/8"-16 Shank Thread
Mfr # ZEB96-174
Zoro # G010881160
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 3 1/2 in
- Rod End Type Spherical Rod End
- Bore Diameter 5/16 in
- Shank Thread Gender Male
- Ball Diameter 0.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Length | 3 1/2 in |
Bore Diameter | 5/16 in |
Ball Diameter | 0.313 in |
Head Width | 0.38 in |
Head Outside Diameter | 13/16 in |
Shank Thread Size | 3/8"-16 |
Overall Length | 4 13/32 in |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material | Stainless Steel |
System of Measurement | Inch |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5/16 in, Head Outside Diameter 13/16 in, Head Width 0.38 in, Shank Thread Length 3 1/2 in, Shank Thread Size 3/8 In.-16, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.313 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 4 13/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Class 8.8, M6 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L (A4010060020Z)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 2 in, Steel, Black Oxide, 2 PK (40771)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 20 PK (70193)
- MIDWEST FASTENER #10-24 x 1/2 in Slotted Round Machine Screw, Chrome Plated Steel, 36 PK (61531)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-316)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/8"-16 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-B7MACH)
- Ampg Rod Ends