Shop All Rod Ends
Ampg
Rod End Bolt, 3/8"-16 Shank Thread
Mfr # ZEB94
Zoro # G610881010
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 0.313 in
- Head Outside Diameter 13/16 in
- Rod End Type Spherical Rod End
- System of Measurement Inch
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ball Diameter | 0.313 in |
Head Outside Diameter | 13/16 in |
Shank Thread Size | 3/8"-16 |
Shank Thread Length | 2 1/2 in |
Bore Diameter | 5/16 in |
Head Width | 0.38 in |
Overall Length | 3 13/32 in |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
System of Measurement | Inch |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5/16 in, Head Outside Diameter 13/16 in, Head Width 0.38 in, Shank Thread Length 2 1/2 in, Shank Thread Size 3/8 In.-16, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.313 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 3 13/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-20, 316 Stainless Steel, Not Graded, Plain, 25 PK (U55411.043.0002)
- BUILDRIGHT Drywall Screw, #10 x 4 in, Steel, Phillips Drive, 750 PK (52641)
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 10 PK (M04104.180.0100)
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 2, Black Oxide, 35/64 in Ht, 25 PK (U08100.062.0001)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB186-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-174)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A-SS)
- Ampg Rod Ends