Shop All Rod Ends
Ampg
Rod End Bolt, 3/8"-16 Shank Thread
Mfr # ZEB94-BLACK
Zoro # G610881157
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Direction Right Hand
- Shank Thread Size 3/8"-16
- Rod End Type Spherical Rod End
- Ball Diameter 0.313 in
- Head Outside Diameter 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Size | 3/8"-16 |
Ball Diameter | 0.313 in |
Head Outside Diameter | 13/16 in |
Bore Diameter | 5/16 in |
Head Width | 0.38 in |
Shank Thread Length | 2 1/2 in |
Overall Length | 3 13/32 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
System of Measurement | Inch |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 5/16 in, Head Outside Diameter 13/16 in, Head Width 0.38 in, Shank Thread Length 2 1/2 in, Shank Thread Size 3/8 In.-16, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.313 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 3 13/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.878" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0878)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M8-1.00 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Steel, 5 PK (5XA33)
- ZORO SELECT 1/4"-20 x 1 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51215.025.0100)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07040.025.0200)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB86-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- KEN FORGING Rod End, Steel, Black Oxide, 1/4"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-MACH)
- Ampg Rod Ends