Shop All Rod Ends
Ampg
Rod End Bolt, 3/8"-16 Shank Thread
Mfr # ZEB106
Zoro # G210880918
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rod End Type Spherical Rod End
- Bore Diameter 3/8 in
- Shank Thread Length 3 in
- Shank Thread Gender Male
- Head Outside Diameter 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bore Diameter | 3/8 in |
Shank Thread Length | 3 in |
Head Outside Diameter | 13/16 in |
Shank Thread Size | 3/8"-16 |
Head Width | 0.38 in |
Ball Diameter | 0.375 in |
Overall Length | 3 29/32 in |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Housing Material | Stainless Steel |
System of Measurement | Inch |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Right Hand |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/8 in, Head Outside Diameter 13/16 in, Head Width 0.38 in, Shank Thread Length 3 in, Shank Thread Size 3/8 In.-16, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.375 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 3 29/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 41/64 in Ht, 20 PK (U08161.075.0002)
- HERITAGE Detent Pin, 3/8" x 4", SS 300, Plain (DTPS-0375-4000)
- ZORO SELECT Press Insert, #6-32 Int Thrd Sz, 1/4 in L, 13/64 in Dia., Brass, Plain, 50 PK (240-006-BR-PK50)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 120 mm L, 10 PK (M04104.200.0120)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BLACK)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, M20-2.5 Shank Thread (ZEBM20X100-BLACK)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB186-BLACK)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- Ampg Rod Ends