Shop All Rod Ends
Ampg
Rod End Bolt, 3/8"-16 Shank Thread
Mfr # ZEB104-ALLOY-BX
Zoro # G210881076
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Size 3/8"-16
- Ball Diameter 0.375 in
- Shank Thread Gender Male
- Bore Diameter 3/8 in
- Housing Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Thread Size | 3/8"-16 |
Ball Diameter | 0.375 in |
Bore Diameter | 3/8 in |
Head Width | 0.38 in |
Head Outside Diameter | 13/16 in |
Shank Thread Length | 1 1/2 in |
Overall Length | 2 13/32 in |
Details
Item | Rod End Bolt |
Shank Thread Gender | Male |
Housing Material | Alloy Steel |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
System of Measurement | Inch |
Housing Material Grade | 4140 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/8 in, Head Outside Diameter 13/16 in, Head Width 0.38 in, Shank Thread Length 1 1/2 in, Shank Thread Size 3/8 In.-16, Housing Material Alloy Steel, Shank Thread Direction Right Hand, Ball Diameter 0.375 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 2 13/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0125)
- MIDWEST FASTENER 3/16-24 x 1-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01043)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 6 mm Length, 100 PK (LHS4803006-100P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (6DZA1)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-316)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, M12-1.75 Shank Thread (ZEBM12X80-ALLOY-BX)
- MORTON Swing Bolt, Stainless Steel, Plain, 1/2"-13 Thrd Sz, 2-1/2 in Thrd Lg, 4-5/8 in Overall Lg (SWB-20SS)
- Ampg Rod Ends