Shop All Rod Ends
Ampg
Rod End Bolt, 3/4"-16 Shank Thread
Mfr # ZEB176-BR
Zoro # G710880937
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 0.75 in
- Head Outside Diameter 1 9/16 in
- System of Measurement Inch
- Rod End Type Spherical Rod End
- Shank Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ball Diameter | 0.75 in |
Head Outside Diameter | 1 9/16 in |
Shank Thread Length | 5 1/8 in |
Shank Thread Size | 3/4"-16 |
Head Width | 0.75 in |
Bore Diameter | 3/4 in |
Overall Length | 6 25/32 in |
Details
Item | Rod End Bolt |
System of Measurement | Inch |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material | Brass |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/4 in, Head Outside Diameter 1 9/16 in, Head Width 0.75 in, Shank Thread Length 5 1/8 in, Shank Thread Size 3/4 In.-16, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 0.75 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 6 25/32 in, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 5 PK (M51010.160.0120)
- ZORO SELECT Slotted Shim Kit 3 x 3", Stainless Steel, 130 PCS (36D710)
- FOREVERBOLT Carriage Bolt, Square Neck, 6" L, PK5 (FBCB126P5)
- ZORO SELECT #4-40 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.011.0075)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- J.W. WINCO Swing Bolt, Stainless Steel, Matte Shot-Blasted, M10 Thrd Sz, 40 mm Thrd Lg (10N75P10)
- Ampg Rod Ends