Shop All Rod Ends
Ampg
Rod End Bolt, 3/4"-16 Shank Thread
Mfr # ZEB176-BLACK
Zoro # G410880909
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Width 0.75 in
- Shank Thread Length 5 1/8 in
- Shank Thread Direction Right Hand
- Housing Material Stainless Steel
- Bore Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Head Width | 0.75 in |
Shank Thread Length | 5 1/8 in |
Bore Diameter | 3/4 in |
Head Outside Diameter | 1 9/16 in |
Shank Thread Size | 3/4"-16 |
Ball Diameter | 0.75 in |
Overall Length | 6 25/32 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Housing Material | Stainless Steel |
System of Measurement | Inch |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/4 in, Head Outside Diameter 1 9/16 in, Head Width 0.75 in, Shank Thread Length 5 1/8 in, Shank Thread Size 3/4 In.-16, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.75 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 6 25/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 100 PK (N04104.025.0125)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 54 mm Shaft Dia, 10 PK (M36000.054.0001)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 2-1/2 in Length, 5 PK (U55050.075.0250)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x5/8, PK50 (U07810.050.0062)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- AMPG Rod End Bolt, M12-1.75 Shank Thread (ZEBM12X80-ALLOY-BX)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0717.20)
- Ampg Rod Ends