Shop All Rod Ends
Ampg
Rod End Bolt, 3/4"-16 Shank Thread
Mfr # ZEB174-BLACK
Zoro # G310881198
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Rod End Type Spherical Rod End
- Head Width 0.75 in
- Head Outside Diameter 1 9/16 in
- Resistance Properties Chemical Resistant, Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Width | 0.75 in |
Head Outside Diameter | 1 9/16 in |
Bore Diameter | 3/4 in |
Shank Thread Size | 3/4"-16 |
Ball Diameter | 0.75 in |
Shank Thread Length | 4 1/8 in |
Overall Length | 5 25/32 in |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
System of Measurement | Inch |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/4 in, Head Outside Diameter 1 9/16 in, Head Width 0.75 in, Shank Thread Length 4 1/8 in, Shank Thread Size 3/4 In.-16, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.75 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 5 25/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Hex Nut, 1-1/8"-7, Steel, Grade 8, Plain, 31/32 in Ht, 10 PK (856934-PR-10)
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 4 PK (79185)
- ZORO SELECT Safety Pin, 18-8 Stainless Steel, Plain, 3/8 in Pin Dia, 2 1/2 in Usbl L, 3 1/16 in L (U39682.037.0250)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Steel Body, 100 PK (TSC0608-100)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BLACK)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (4E)
- Ampg Rod Ends