Shop All Rod Ends
Ampg
Rod End Bolt, 3/4"-10 Shank Thread
Mfr # ZEB168
Zoro # G310881303
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Diameter 3/4 in
- Head Width 0.75 in
- Head Outside Diameter 1 9/16 in
- Ball Diameter 0.75 in
- Shank Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bore Diameter | 3/4 in |
Head Width | 0.75 in |
Head Outside Diameter | 1 9/16 in |
Ball Diameter | 0.75 in |
Shank Thread Length | 5 1/8 in |
Shank Thread Size | 3/4"-10 |
Overall Length | 6 25/32 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
System of Measurement | Inch |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/4 in, Head Outside Diameter 1 9/16 in, Head Width 0.75 in, Shank Thread Length 5 1/8 in, Shank Thread Size 3/4 In.-10, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.75 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 6 25/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain Bronze, 2 in L, 5 PK (1YE23)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 3000 PK (650014)
- ZORO SELECT Coupling Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 1-1/4 in Lg, 5/8 in Hex Wd, 2 PK (250267BG)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C4L)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-BLACK)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB132-BLACK)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- KIPP Rod End, Steel, Zinc Plated, M20 Thrd Sz, 33 mm Thrd Lg, 102 mm Overall Lg (K0719.201)
- Ampg Rod Ends