Shop All Rod Ends
Ampg
Rod End Bolt, 3/4"-10 Shank Thread
Mfr # ZEB168-174
Zoro # G310881044
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Stainless Steel
- Rod End Type Spherical Rod End
- Shank Thread Size 3/4"-10
- System of Measurement Inch
- Bore Diameter 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Size | 3/4"-10 |
Bore Diameter | 3/4 in |
Ball Diameter | 0.75 in |
Head Width | 0.75 in |
Head Outside Diameter | 1 9/16 in |
Shank Thread Length | 5 1/8 in |
Overall Length | 6 25/32 in |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
System of Measurement | Inch |
Shank Thread Gender | Male |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Right Hand |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/4 in, Head Outside Diameter 1 9/16 in, Head Width 0.75 in, Shank Thread Length 5 1/8 in, Shank Thread Size 3/4 In.-10, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.75 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 6 25/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES L-Hook, 15" L, Hot Dipped Galvanized (7701-0-14)
- DEWALT Double Double Lag Shield, 3/8" Dia, 2" L, Alloy Steel Plain, 50 PK (09520-PWR)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 50 PK (U04104.037.0125)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 7 in, Steel, Black Oxide, 2 PK (40712)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB86-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (5EX)
- Ampg Rod Ends