Shop All Rod Ends
Ampg
Rod End Bolt, 3/4"-10 Shank Thread
Mfr # ZEB166-316
Zoro # G110881220
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Kitchen, Food Processing
- Head Outside Diameter 1 9/16 in
- Bore Diameter 3/4 in
- System of Measurement Inch
- Shank Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Outside Diameter | 1 9/16 in |
Bore Diameter | 3/4 in |
Shank Thread Length | 4 1/8 in |
Ball Diameter | 0.75 in |
Shank Thread Size | 3/4"-10 |
Head Width | 0.75 in |
Overall Length | 5 25/32 in |
Details
Item | Rod End Bolt |
Application | Commercial Kitchen, Food Processing |
System of Measurement | Inch |
Shank Thread Direction | Right Hand |
For Environment | Food and Beverage |
Shank Thread Gender | Male |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/4 in, Head Outside Diameter 1 9/16 in, Head Width 0.75 in, Shank Thread Length 4 1/8 in, Shank Thread Size 3/4 In.-10, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 0.75 in, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 1/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 20PK (67563)
- MAK-A-KEY Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 1/2 in Bottom W, 3/16 in Lower Step H (SK10-2)
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0125)
- MIDWEST FASTENER Machine Key Machine Key, Square End, 6 in L, 1/4 in Sq, 4 PK (32368)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB86-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB132-BLACK)
- KEN FORGING Rod End Blank, Alloy Steel, Plain, Not Applicable Thrd Lg, 12 in Overall Lg (7J-B7)
- Ampg Rod Ends