Shop All Rod Ends
Ampg
Rod End Bolt, 3/4"-10 Shank Thread
Mfr # ZEB164-316
Zoro # G010881634
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Application Commercial Kitchen, Food Processing
- Shank Thread Length 2 5/8 in
- Shank Thread Size 3/4"-10
- Shank Thread Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Length | 2 5/8 in |
Shank Thread Size | 3/4"-10 |
Head Width | 0.75 in |
Head Outside Diameter | 1 9/16 in |
Bore Diameter | 3/4 in |
Ball Diameter | 0.75 in |
Overall Length | 4 9/32 in |
Details
Item | Rod End Bolt |
System of Measurement | Inch |
Application | Commercial Kitchen, Food Processing |
Shank Thread Gender | Male |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Right Hand |
For Environment | Food and Beverage |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 3/4 in, Head Outside Diameter 1 9/16 in, Head Width 0.75 in, Shank Thread Length 2 5/8 in, Shank Thread Size 3/4 In.-10, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 0.75 in, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 1/4"-20 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1 in L, 50 PK (FBHEXB14201P50)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 3/4"-10, Grade B7, Black Oxide Finish, 10 PK (THRROD.MED.B7.BOS.DSC.3/4-10x7-1/4inx10)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 7 mm W, 7 mm H (WWG800707305)
- HHIP 0.254" Replacement Pin Gage P-2 0.0002 Tolerance (4103-0254)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-316)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-316)
- AMPG Rod End Bolt, 1 1/2"-6 Shank Thread (ZEB200-BLACK)
- AMPG Rod End Bolt, #8-32 Shank Thread (ZEB22-316)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB188)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB192-316)
- Ampg Rod Ends