Shop All Spherical Rod Ends
Ampg
Rod End Bolt, 300 Series Stainless Steel
Mfr # ZEBM8X90
Zoro # G210724168
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 74 mm
- Head Width 9 mm
- System of Measurement Metric
- Overall Length 99 mm
- Ball Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X90
- Zoro # G210724168
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 74 mm |
Head Width | 9 mm |
Overall Length | 99 mm |
Ball Diameter | 8 mm |
Shank Thread Size | M8-1.25 |
Head Outside Diameter | 18 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 74 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 99 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, K-2 Attachment, PK5 (40LK2CL)
- BOSTON GEAR Rack, Steel, 12 Pitch (L515-6)
- CRC Battery Terminal Protector, 12 oz (03175)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1-1/4 In (QT114)
- TRITAN Commercial Rod End, Female, 0.75in. Bore (CF 12)
- QA1 Female, Rod End, RH, 8/8.065mm (MCFR8)
- ZORO SELECT Male Rod End, 1/2-20, RH (5RKD6)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12S)
- TRITAN Rod End, Inch, Commercial Grade, Female, Right Hand Threads, 1/4-in. Bore Dia., With Stud (CF 4S)
- IGUS Female Rod End, 3/4-16, LH (EBLI-12 R)
- QA1 Metric Greaseable Commerical Rod End (MCML14Z)
- Ampg Spherical Rod Ends