Shop All Spherical Rod Ends
Ampg
Rod End Bolt, 300 Series Stainless Steel
Mfr # ZEBM8X70
Zoro # G010723972
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 79 mm
- Head Width 9 mm
- Shank Thread Length 54 mm
- Ball Diameter 8 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ampg
- MFR # ZEBM8X70
- Zoro # G010723972
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Overall Length | 79 mm |
Head Width | 9 mm |
Shank Thread Length | 54 mm |
Ball Diameter | 8 mm |
Head Outside Diameter | 18 mm |
Shank Thread Size | M8-1.25 |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Housing Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 54 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 79 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Water Reusable Fitting, 5/8" Barb, 3 (RP900625F)
- DODGE INS-VSC-104S(RESALE), 1.25" Bore Dia. (389934)
- OIL SAFE Fluid Storage Container, Drum, 10 L Capacity, 13.7 in H, 10 in Outiside Dia, Clear (101010)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC, 3 Band (3HBX64)
- QA1 Female, SS/PTFE Race Rod End, RH, 5/5.065mm (MGFR5T)
- QA1 Commercial Greaseable Rod End, Steel (CFL10Z)
- QA1 Male, SS/PTFE Race Rod End, LH, 16/16.065mm (MGML16T)
- QA1 Female Rod End, RH, 7/16-20 (CFR7)
- QA1 Female Rod End, SS, RH, 1/4-28 (GFR4T)
- ZORO SELECT Female Rod End, 7/16-20 x 7/16-20, RH (5RKC5)
- QA1 Female, SS/PTFE Rod End, LH, 10/10.065mm (MGFL10T)
- Ampg Plain Bearings