Shop All Spherical Rod Ends
Ampg
Rod End Bolt, 300 Series Stainless Steel
Mfr # ZEBM8X40
Zoro # G510724349
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 8 mm
- Rod End Type Spherical Rod End
- Housing Material Stainless Steel
- Overall Length 49 mm
- Head Outside Diameter 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X40
- Zoro # G510724349
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Ball Diameter | 8 mm |
Overall Length | 49 mm |
Head Outside Diameter | 18 mm |
Shank Thread Length | 24 mm |
Shank Thread Size | M8-1.25 |
Head Width | 9 mm |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
System of Measurement | Metric |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 24 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 49 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.95 in OD (663B)
- ARROW PNEUMATICS Midflow Coalescing Filter, 3/4" (F586W)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 390mm L x 15mm W (150S5M390)
- CLIMAX METAL PRODUCTS C405E-193 Keyless Locking Assembly (C405E-193)
- QA1 Female Stud Rod End, LH, 1/2-20 (CFL8S)
- SEALMASTER TR Series 3-Piece General Purpose Precision Rod End Bearing W/Zerk Fitting, 7/16 in Bore, 1-1/8 in OD (1410701000)
- QA1 Male Rod End, SS, RH, 5/16-24 (GMR5T)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- QA1 Female, Rod End, LH, 14/14.065mm (MCFL14)
- QA1 Female Rod End, RH, 1/2-20 (CFR8)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NMR8S)
- Ampg Plain Bearings