Shop All Spherical Rod Ends
Ampg
Rod End Bolt, 300 Series Stainless Steel
Mfr # ZEBM8X35
Zoro # G410724197
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Overall Length 44 mm
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Head Outside Diameter 18 mm
- Shank Thread Length 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X35
- Zoro # G410724197
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Overall Length | 44 mm |
Head Outside Diameter | 18 mm |
Shank Thread Length | 22 mm |
Head Width | 9 mm |
Ball Diameter | 8 mm |
Shank Thread Size | M8-1.25 |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
System of Measurement | Metric |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 22 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 44 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-16-80-PPV-A (DSNU-16-80-PPV-A)
- BROWNING Split Taper Bushing, 1-3/8 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078401)
- HI-TECH DURAVENT Hose Cuff, Screw On (0361-0125-0001)
- NATIONAL Small Bore Inch Seal, 205005 (205005)
- QA1 Metric Greasable Precision Rod End (MHFR6Z)
- QA1 Female, Rod End, LH, 12/12.065mm (MCFL12)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- QA1 Male Stud Rod End, RH, #10-32 (CMR3S)
- QA1 Female Stud, Rod End, LH, 14mm (MCFL6S)
- QA1 Female Stud, Rod End, RH, 28.5mm (MCFR12S)
- QA1 Male Rod End, LH, 1/2-20 (CML8)
- Ampg Spherical Rod Ends