Shop All Spherical Rod Ends
Ampg
Rod End Bolt, 300 Series Stainless Steel
Mfr # ZEBM8X100
Zoro # G610723846
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 109 mm
- Shank Thread Length 84 mm
- Rod End Type Spherical Rod End
- Head Outside Diameter 18 mm
- Head Width 9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM8X100
- Zoro # G610723846
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Overall Length | 109 mm |
Shank Thread Length | 84 mm |
Head Outside Diameter | 18 mm |
Head Width | 9 mm |
Ball Diameter | 8 mm |
Shank Thread Size | M8-1.25 |
Bore Diameter | 8 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 8 mm, Head Outside Diameter 18 mm, Head Width 9 mm, Shank Thread Length 84 mm, Shank Thread Size M8-1.25, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 8 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 109 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9106PP (9106PP)
- DAYTON BX162 Cogged V-Belt, 165" Outside Length, 21/32" Top Width, 1 Ribs (6L309)
- DODGE Drive Components, Tip For 101-2 Pin Extractor, 098181 (098181)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (03018OT3E286T-W40)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- QA1 Male Rod End, RH, 5/8-18 (CMR10)
- TRITAN Rod End, Inch, Precision, Male, Left Hand Threads, 3/8-in. Bore Dia. (HML 6)
- QA1 Female Rod End, SS, RH, 3/8-24 (GFR6T)
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- QA1 Female Stud Rod End, LH, 1/4-28 (CFL4S)
- QA1 Female Rod End, LH, 3/4-16 (CFL12)
- Ampg Spherical Rod Ends