Shop All Spherical Rod Ends
Ampg
Rod End Bolt, 300 Series Stainless Steel
Mfr # ZEBM6X80
Zoro # G810723868
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 87 mm
- Shank Thread Size M6-1.0
- Rod End Type Spherical Rod End
- Ball Diameter 6 mm
- Resistance Properties Chemical Resistant, Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X80
- Zoro # G810723868
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Overall Length | 87 mm |
Shank Thread Size | M6-1.0 |
Ball Diameter | 6 mm |
Head Outside Diameter | 14 mm |
Shank Thread Length | 66 mm |
Head Width | 7 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
System of Measurement | Metric |
Housing Material | Stainless Steel |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 66 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 87 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F726-40-B5-G)
- WEG 00136ET3EW56CFL-S, 1 HP, 3600 RPM, TEFC, W56C FRAME, 230/460 VOLTS (00136ET3EW56CFL-S)
- WESTWARD Fitting, Stl, M8x1.25mm Thread Size, PK10 (52NZ60)
- GATES Multi-Use Hose, 27406 (27406)
- QA1 Commercial Greaseable Rod End, Steel (CML12Z)
- QA1 Female Stud Rod End, SS, LH, 3/8-24 (GFL6TS)
- QA1 Male Rod End, SS, RH, 5/16-24 (GMR5T)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/16-24 (NFL5)
- QA1 Male, Rod End, LH, 10/10.065mm (MCML10)
- QA1 Male Stud, Rod End, RH, 14mm (MCMR6S)
- QA1 Male, Rod End, RH, 6/6.065mm (MCMR6)
- Ampg Plain Bearings