Shop All Spherical Rod Ends
Ampg
Rod End Bolt, 300 Series Stainless Steel
Mfr # ZEBM6X45
Zoro # G810723912
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Shank Thread Length 31 mm
- Rod End Type Spherical Rod End
- Shank Thread Size M6-1.0
- Housing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X45
- Zoro # G810723912
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 31 mm |
Shank Thread Size | M6-1.0 |
Overall Length | 52 mm |
Head Width | 7 mm |
Ball Diameter | 6 mm |
Head Outside Diameter | 14 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Rod End Type | Spherical Rod End |
Housing Material | Stainless Steel |
System of Measurement | Metric |
Shank Thread Direction | Right Hand |
Shank Thread Gender | Male |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 31 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 52 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25 in OD (AK2212)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (288-335)
- TRITAN Bushed Roller Chain Sprocket, Pitch Dia.: 3.797 in (50BTL19H)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X20X20)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- QA1 Male Rod End, LH, 1/4-28 (CML4)
- TRITAN Rod End, Inch, Commercial Grade, Male, Right Hand Threads, 3/8-in. Bore Dia., With Stud (CM 6S)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, #10-32 (NFL3S)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10S)
- QA1 Male Stud Rod End, SS, LH, 3/4-16 (GML12TS)
- QA1 Female, SS/PTFE Rod End, RH, 12/12.065mm (MGFR12T)
- Ampg Plain Bearings