Shop All Spherical Rod Ends
Ampg
Rod End Bolt, 300 Series Stainless Steel
Mfr # ZEBM6X30
Zoro # G210724007
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 18 mm
- Rod End Type Spherical Rod End
- Overall Length 37 mm
- System of Measurement Metric
- Head Width 7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ampg
- MFR # ZEBM6X30
- Zoro # G210724007
- Country of Origin United States
- Category Spherical Rod Ends
Dimensions
Shank Thread Length | 18 mm |
Overall Length | 37 mm |
Head Width | 7 mm |
Head Outside Diameter | 14 mm |
Shank Thread Size | M6-1.0 |
Ball Diameter | 6 mm |
Bore Diameter | 6 mm |
Details
Item | Rod End Bolt |
Rod End Type | Spherical Rod End |
System of Measurement | Metric |
Housing Material | Stainless Steel |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
Shank Thread Direction | Right Hand |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Metric, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 6 mm, Head Outside Diameter 14 mm, Head Width 7 mm, Shank Thread Length 18 mm, Shank Thread Size M6-1.0, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 6 mm, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 37 mm, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 3308NR, 300 Double Row 33005300 Ball Bearing (3308NR)
- REELCRAFT Hose Reel 3/4X50Ft Fuel W/Out Hose (F83000 OLP)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 1/2 in Thread (6AFT1)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (63-190600-12)
- ZORO SELECT Female Rod End, 1/2-20 x 1/2-20, RH (5RKC6)
- ZORO SELECT Female Rod End, 1/4-28, RH (5RKA4)
- QA1 Male Stud Rod End, LH, 1/4-28 (CML4S)
- QA1 Female Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10)
- QA1 Female Stud Rod End, SS, RH, #10-32 (GFR3TS)
- QA1 Male, SS/PTFE Race Rod End, RH, 16/16.065mm (MGMR16T)
- QA1 Precision Greasable Rod End, Steel (KFR5Z)
- Ampg Spherical Rod Ends