Shop All Rod Ends
Ampg
Rod End Bolt, 1/4"-28 Shank Thread
Mfr # ZEB70
Zoro # G610881287
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Chemical Resistant, Corrosion Resistant
- Shank Thread Length 3 in
- Housing Material Stainless Steel
- Shank Thread Gender Male
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Length | 3 in |
Head Width | 0.25 in |
Ball Diameter | 0.25 in |
Shank Thread Size | 1/4"-28 |
Head Outside Diameter | 5/8 in |
Bore Diameter | 1/4 in |
Overall Length | 3 13/16 in |
Details
Item | Rod End Bolt |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
System of Measurement | Inch |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
Housing Material Grade | 18-8 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/4 in, Head Outside Diameter 5/8 in, Head Width 0.25 in, Shank Thread Length 3 in, Shank Thread Size 1/4 In.-28, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.25 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 3 13/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 20mm L, PK100 (M07840.040.0020)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK (7600SD6-PWR)
- MIDWEST FASTENER 3/8" Nickel Snap Stud with Bolts 1 12PK (64306)
- ZORO SELECT Eye Bolt 3/16 in ID, Steel, Zinc Plated, 20 PK (U17210.018.0093)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB94-BLACK)
- AMPG Rod End Bolt, 1 1/4"-7 Shank Thread (ZEB194-BR)
- AMPG Rod End Bolt, M20-2.5 Shank Thread (ZEBM20X100-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 5/8"-11 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (6A-B7MACH)
- Ampg Rod Ends