Shop All Rod Ends
Ampg
Rod End Bolt, 1/4"-28 Shank Thread
Mfr # ZEB68-BR
Zoro # G310881365
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Diameter 0.25 in
- Shank Thread Length 2 1/2 in
- Shank Thread Direction Right Hand
- Bore Diameter 1/4 in
- Resistance Properties Corrosion Resistant, Friction Resistant, Rust Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Ball Diameter | 0.25 in |
Shank Thread Length | 2 1/2 in |
Bore Diameter | 1/4 in |
Shank Thread Size | 1/4"-28 |
Head Outside Diameter | 5/8 in |
Head Width | 0.25 in |
Overall Length | 3 5/16 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Resistance Properties | Corrosion Resistant, Friction Resistant, Rust Resistant |
Housing Material | Brass |
System of Measurement | Inch |
Rod End Type | Spherical Rod End |
Shank Thread Gender | Male |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/4 in, Head Outside Diameter 5/8 in, Head Width 0.25 in, Shank Thread Length 2 1/2 in, Shank Thread Size 1/4 In.-28, Housing Material Brass, Shank Thread Direction Right Hand, Ball Diameter 0.25 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 3 5/16 in, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 2 in One-Way Round Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (151432)
- ZORO SELECT Heavy Hex Nut, 1-1/8"-7, 316 Stainless Steel, Not Graded, Plain, 1-7/64 in Ht, 5 PK (U55081.112.0001)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 200 PK (A04100.050.0150)
- MIDWEST FASTENER Class 10.9, M8-1.00 Hex Head Cap Screw, Plain Steel, 70 mm L, 5 PK (73888)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-ALLOY-BX)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- AMPG Rod End Bolt, M20-2.5 Shank Thread (ZEBM20X100-BLACK)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 3/4"-16 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-B7MACH-UNF)
- Ampg Rod Ends