Shop All Rod Ends
Ampg
Rod End Bolt, 1/4"-28 Shank Thread
Mfr # ZEB68-316
Zoro # G110881336
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Kitchen, Food Processing
- Shank Thread Gender Male
- Housing Material Stainless Steel
- Bore Diameter 1/4 in
- Shank Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bore Diameter | 1/4 in |
Ball Diameter | 0.25 in |
Shank Thread Length | 2 1/2 in |
Shank Thread Size | 1/4"-28 |
Head Width | 0.25 in |
Head Outside Diameter | 5/8 in |
Overall Length | 3 5/16 in |
Details
Item | Rod End Bolt |
Application | Commercial Kitchen, Food Processing |
Shank Thread Gender | Male |
Housing Material | Stainless Steel |
Shank Thread Direction | Right Hand |
System of Measurement | Inch |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
For Environment | Food and Beverage |
Rod End Type | Spherical Rod End |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/4 in, Head Outside Diameter 5/8 in, Head Width 0.25 in, Shank Thread Length 2 1/2 in, Shank Thread Size 1/4 In.-28, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 0.25 in, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 9/16 in W, 9/16 in H (3005620562-72)
- ZORO SELECT #4-40 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.011.0100)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 25/32 in L, 29/64 in Dia., Zinc Alloy, Plain (801420-20-PK100)
- AFTERMARKET Bent Hitch Pin, 1/2" x 5" - RanchEx (HII20-0179)
- AMPG Rod End Bolt, 3/8"-24 Shank Thread (ZEB116-BLACK)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB60-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-ALLOY-BX)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB54-ALLOY-BX)
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (7E-MACH)
- Ampg Rod Ends