Shop All Rod Ends
Ampg
Rod End Bolt, 1/4"-28 Shank Thread
Mfr # ZEB66-174
Zoro # G110881459
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Direction Right Hand
- Rod End Type Spherical Rod End
- Shank Thread Length 1 1/2 in
- Shank Thread Size 1/4"-28
- Resistance Properties Chemical Resistant, Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shank Thread Length | 1 1/2 in |
Shank Thread Size | 1/4"-28 |
Ball Diameter | 0.25 in |
Bore Diameter | 1/4 in |
Head Width | 0.25 in |
Head Outside Diameter | 5/8 in |
Overall Length | 2 5/16 in |
Details
Item | Rod End Bolt |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material | Stainless Steel |
Shank Thread Gender | Male |
System of Measurement | Inch |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/4 in, Head Outside Diameter 5/8 in, Head Width 0.25 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/4 In.-28, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.25 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 2 5/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Threaded, Steel, #7 x 2-1/2 (U39002.409.0250)
- NATIONAL 5/16 In. x 2 In. x 3 In. Zinc Square U Bolt (N222356)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/8 in Lg (Z2368)
- MIDWEST FASTENER Conical Plug, 1-1/2" L, Plastic, 50 PK (04288)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, 5/16"-18 Shank Thread (ZEB84-BR)
- AMPG Rod End Bolt, 1"-8 Shank Thread (ZEB186-BLACK)
- AMPG Rod End Bolt, 5/8"-11 Shank Thread (ZEB146-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- SEALMASTER Rod Ends, #TF12N (TF12N)
- Ampg Rod Ends