Shop All Rod Ends
Ampg
Rod End Bolt, 1/4"-20 Shank Thread
Mfr # ZEB52-316
Zoro # G710881217
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial Kitchen, Food Processing
- Head Outside Diameter 5/8 in
- System of Measurement Inch
- Shank Thread Gender Male
- Rod End Type Spherical Rod End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Outside Diameter | 5/8 in |
Shank Thread Length | 1 1/2 in |
Bore Diameter | 1/4 in |
Shank Thread Size | 1/4"-20 |
Head Width | 0.25 in |
Ball Diameter | 0.25 in |
Overall Length | 2 5/16 in |
Details
Item | Rod End Bolt |
Application | Commercial Kitchen, Food Processing |
System of Measurement | Inch |
Shank Thread Gender | Male |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
For Environment | Food and Beverage |
Shank Thread Direction | Right Hand |
Housing Material | Stainless Steel |
Housing Material Grade | 316 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/4 in, Head Outside Diameter 5/8 in, Head Width 0.25 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/4 In.-20, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Application Commercial Kitchen, Food Processing, Ball Diameter 0.25 in, For Environment Food and Beverage, Housing Material Finish Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK (U01000.037.0700)
- POWERS Mini Dropin Short Drop-In Anchor, 3/8" Dia (06323-PWR)
- E-Z LOK Heavy Wall Self Locking Thread Insert, #10-32 Int Thrd Sz, Carbon Steel, 10 PK (329-332-PK10)
- HERITAGE Circle Cotter, .048" x 3/4", SS PL (CCS-048-0750)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-174)
- AMPG Rod End Bolt, 1 1/2"-6 Shank Thread (ZEB200-BLACK)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-174)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- KEN FORGING Rod End, Steel, Black Oxide, 5/16"-18 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (2E-MACH)
- Ampg Rod Ends