Shop All Rod Ends
Ampg
Rod End Bolt, 1/2"-13 Shank Thread
Mfr # ZEB132-BLACK
Zoro # G910881536
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Gender Male
- Head Outside Diameter 1 in
- System of Measurement Inch
- Housing Material Stainless Steel
- Ball Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Head Outside Diameter | 1 in |
Ball Diameter | 0.5 in |
Shank Thread Length | 5 3/8 in |
Bore Diameter | 1/2 in |
Shank Thread Size | 1/2"-13 |
Head Width | 0.5 in |
Overall Length | 6 1/2 in |
Details
Item | Rod End Bolt |
Shank Thread Gender | Male |
System of Measurement | Inch |
Housing Material | Stainless Steel |
Rod End Type | Spherical Rod End |
Shank Thread Direction | Right Hand |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/2 in, Head Outside Diameter 1 in, Head Width 0.5 in, Shank Thread Length 5 3/8 in, Shank Thread Size 1/2 In.-13, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.5 in, Housing Material Finish Black Oxide, Maximum Ball Swivel Not Applicable, Overall Length 6 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Barrel Nut, #10-24, 1/2 in Brl Lg, 1/4 in Brl Dia, Steel Chrome Plated (Z4850)
- ZORO SELECT Key Locking Thread Insert, 1 1/8" L, PK10 (217-076309)
- AMPG Nut Insert, 1/4"-28 Thrd Sz, 27/64 in L, Steel, Black Oxide, 5 PK (Z1971-5)
- ZORO SELECT Eye Bolt 1/4"-20, Steel, Zinc Plated, 600 PK (1448IO)
- AMPG Rod End Bolt, 1 1/2"-6 Shank Thread (ZEB200-BLACK)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB94-BLACK)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-BR)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB34-BLACK)
- AMPG Rod End Bolt, 3/8"-16 Shank Thread (ZEB104-BLACK)
- AMPG Rod End Bolt, M20-2.5 Shank Thread (ZEBM20X100-BLACK)
- KEN FORGING Rod End, Steel, Black Oxide, 3/4"-10 Thrd Sz, 5 in Thrd Lg, 5 in Overall Lg (7C-MACH)
- Ampg Rod Ends