Shop All Rod Ends
Ampg
Rod End Bolt, 1/2"-13 Shank Thread
Mfr # ZEB132-174
Zoro # G010881450
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Thread Length 5 3/8 in
- Housing Material Stainless Steel
- Shank Thread Size 1/2"-13
- Bore Diameter 1/2 in
- Shank Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Shank Thread Length | 5 3/8 in |
Shank Thread Size | 1/2"-13 |
Bore Diameter | 1/2 in |
Ball Diameter | 0.5 in |
Head Outside Diameter | 1 in |
Head Width | 0.5 in |
Overall Length | 6 1/2 in |
Details
Item | Rod End Bolt |
Housing Material | Stainless Steel |
Shank Thread Direction | Right Hand |
Rod End Type | Spherical Rod End |
Resistance Properties | Chemical Resistant, Corrosion Resistant |
Shank Thread Gender | Male |
System of Measurement | Inch |
Housing Material Grade | 17-4 |
Description
Rod End Bolt, System of Measurement Inch, Ball Stud Center Length Not Applicable, Ball Stud Thread Length Not Applicable, Ball Stud Thread Size Not Applicable, Bore Diameter 1/2 in, Head Outside Diameter 1 in, Head Width 0.5 in, Shank Thread Length 5 3/8 in, Shank Thread Size 1/2 In.-13, Housing Material Stainless Steel, Shank Thread Direction Right Hand, Ball Diameter 0.5 in, Housing Material Finish Plain, Maximum Ball Swivel Not Applicable, Overall Length 6 1/2 in, Race Material Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAK-A-KEY Bilateral Key Stock, 12 in L, 1/4 in W, 3/16 in H, Stainless Steel (7001870250-12)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5 in L, 5 PK (U51000.062.0500)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 25 PK (430188-PG)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 25 PK (U01200.037.0325)
- AMPG Rod End Bolt, 1/2"-13 Shank Thread (ZEB132-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB30-BLACK)
- AMPG Rod End Bolt, #10-32 Shank Thread (ZEB32-BLACK)
- AMPG Rod End Bolt, 1/4"-28 Shank Thread (ZEB66-BR)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB42-316)
- AMPG Rod End Bolt, 1/4"-20 Shank Thread (ZEB40-316)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 5/8" Thrd Sz, 4-15/16 in Overall Lg (YK58-18)
- Ampg Rod Ends